Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 11mmx5/16", Aluminum, OD 1.000", L 1.500"
Mfr # FSR16-11MM-5/16"-A
Zoro # G7088538
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm x 0.313 in
- Max. RPM 6000 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.500 in (38.1 mm)
- Max. Temp. Range (F) -40°F to 225°F (-40°C to 107°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR16-11MM-5/16"-A
- Zoro # G7088538
- UPC # 634529193921
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 11 mm x 0.313 in |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.500 in (38.1 mm) |
Set Screw Size | M5 |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,11mmx5/16 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-976 Tb, 250-S8M-976 Hp (250-S8M-976 HP)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 1.625", L 2.000", Alum (BCK26-12-8-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- Ruland Couplings, Collars, & Adapters