Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 10mmx3/8", 303 SS, OD 1.250", L 1.750"
Mfr # FCR20-10MM-3/8"-SS
Zoro # G7088118
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm x 0.375 in
- Max. RPM 6000 RPM
- Outside Dia. 1.250 in (31.8 mm)
- Overall Length 1.750 in (44.5 mm)
- Max. Temp. Range (F) -40°F to 350°F (-40°C to 176°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCR20-10MM-3/8"-SS
- Zoro # G7088118
- UPC # 634529193037
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm x 0.375 in |
Outside Dia. | 1.250 in (31.8 mm) |
Overall Length | 1.750 in (44.5 mm) |
Clearance Dia. (In.) | 1.459 in |
Screw Size | M5 |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,10mmx3/8 In.,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP42 (AP42)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- FESTO Guided Drive DFM-16-20-P-A-KF (DFM-16-20-P-A-KF)
- GATES Micro-V Belts, 460J6 (460J6)
- RULAND Controlflex Coupling Hub, Double, Bore 1.375", OD 2.953", Aluminum (CPRD48-22-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- Ruland Motion Control Couplings