Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 9mmx1/4", Aluminum, OD 1.000", L 1.250"
Mfr # PCR16-9MM-1/4"-A
Zoro # G7095468
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9 mm x 0.250 in
- Max. RPM 6000 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.250 in (31.8 mm)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR16-9MM-1/4"-A
- Zoro # G7095468
- UPC # 634529196434
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 9 mm x 0.250 in |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.250 in (31.8 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,9mmx1/4 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1320 (11M1320)
- DYNABRADE Carrier (53669)
- CLIMAX METAL PRODUCTS C-112 Set Screw Collar (C-112)
- DAYTON Gearbelt, H, 66 Teeth, Length 33.0 In (1DHT2)
- RULAND Coupling, 4 Beam Set Screw, Bore 6 x 6 mm (PSMR25-6-6-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- Ruland Couplings, Collars, & Adapters