Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 8mmx1/4", Aluminum, OD 0.875", L 1.063"
Mfr # PSR14-8MM-1/4"-A
Zoro # G7097662
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8 mm x 0.250 in
- Max. RPM 6000 RPM
- Outside Dia. 0.875 in (22.2 mm)
- Overall Length 1.063 in (27.0 mm)
- Torsional Stiffness (Deg./In.-Lbs.) 0.275 Deg/lb-in (2.43 Deg/Nm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR14-8MM-1/4"-A
- Zoro # G7097662
- UPC # 634529198384
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8 mm x 0.250 in |
Outside Dia. | 0.875 in (22.2 mm) |
Overall Length | 1.063 in (27.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Description
Beam Coupling,4 Beam,8mmx1/4 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- NSK NSK-6213ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6213ZZ (6213ZZ)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- Ruland Motion Control Couplings