Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 5mmx3/16", Aluminum, OD 0.625", L 0.800"
Mfr # PSR10-5MM-3/16"-A
Zoro # G7097288
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 mm x 0.188 in
- Max. RPM 6000 RPM
- Outside Dia. 0.625 in (15.9 mm)
- Overall Length 0.800 in (20.3 mm)
- Torsional Stiffness (Deg./In.-Lbs.) 0.540 Deg/lb-in (4.78 Deg/Nm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PSR10-5MM-3/16"-A
- Zoro # G7097288
- UPC # 634529198124
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5 mm x 0.188 in |
Outside Dia. | 0.625 in (15.9 mm) |
Overall Length | 0.800 in (20.3 mm) |
Set Screw Size | M3 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,5mmx3/16 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- Ruland Motion Control Couplings