Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 5mmx3/16", Aluminum, OD 0.625", L 0.800"
Mfr # PCR10-5MM-3/16"-A
Zoro # G7095039
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 mm x 0.188 in
- Max. RPM 6000 RPM
- Outside Dia. 0.625 in (15.9 mm)
- Overall Length 0.800 in (20.3 mm)
- Max. Parallel Misalignment (In.) 0.008 in (0.20 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR10-5MM-3/16"-A
- Zoro # G7095039
- UPC # 634529196045
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5 mm x 0.188 in |
Outside Dia. | 0.625 in (15.9 mm) |
Overall Length | 0.800 in (20.3 mm) |
Screw Size | M2 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,5mmx3/16 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 20HB-16MORB Straight (4604-20-16-O)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- SKF SKF-6406, Single Row Ball Brgs, 6406 (6406)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- AUTONICS Encoder Coupling, Bore 4mm, O D 13mm (EC-4)
- Ruland Couplings, Collars, & Adapters