Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250"
Mfr # PCR16-5/16"-6MM-A
Zoro # G7094847
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.313 in x 6 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.250 in (31.8 mm)
- Max. Parallel Misalignment (In.) 0.015 in (0.38 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR16-5/16"-6MM-A
- Zoro # G7094847
- UPC # 634529196380
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.313 in x 6 mm |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.250 in (31.8 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,5/16 In.x6mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Clamp Bellows Cplg, Bores 30x15mm, OD 2.250", L 3.200", Aluminum (MBC57-30-15-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- Ruland Motion Control Couplings