Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 4mmx5/32", Aluminum, OD 0.625", L 0.800"
Mfr # PSR10-4MM-5/32"-A
Zoro # G7097017
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 mm x 0.156 in
- Max. RPM 6000 RPM
- Outside Dia. 0.625 in (15.9 mm)
- Overall Length 0.800 in (20.3 mm)
- Style Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR10-4MM-5/32"-A
- Zoro # G7097017
- UPC # 634529198094
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 4 mm x 0.156 in |
Outside Dia. | 0.625 in (15.9 mm) |
Overall Length | 0.800 in (20.3 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Description
Beam Coupling,4 Beam,4mmx5/32 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 3/8" ID x 100', No Fittings (STH38A-BKR)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- Ruland Motion Control Couplings