Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 3/8"x8mm, 303 SS, OD 1.181", L 1.181"
Mfr # MWS30-3/8"-8MM-SS
Zoro # G7087083
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in x 8 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.181 in (30.0 mm)
- Overall Length 1.181 in (30.0 mm)
- Style Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS30-3/8"-8MM-SS
- Zoro # G7087083
- UPC # 634529207680
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.375 in x 8 mm |
Outside Dia. | 1.181 in (30.0 mm) |
Overall Length | 1.181 in (30.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M5 |
Description
Beam Coupling,4 Beam,3/8 In.x8mm,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (1542B)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- Ruland Couplings, Collars, & Adapters