Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 3/8"x1/4", Aluminum, OD 0.984", L 0.945"
Mfr # MWS25-3/8"-1/4"-A
Zoro # G7086998
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.375 in x 0.250 in
- Max. RPM 6000 RPM
- Outside Dia. 0.984 in
- Overall Length 0.945 in
- Max. Parallel Misalignment (In.) 0.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS25-3/8"-1/4"-A
- Zoro # G7086998
- UPC # 634529206966
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.375 in x 0.250 in |
Outside Dia. | 0.984 in |
Overall Length | 0.945 in |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,3/8 In.x1/4 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- D&D Timing Belt, L, 0.5 x 33.4in PL, T89 (334L050)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- Ruland Couplings, Collars, & Adapters