Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 1/4"x3mm, Aluminum, OD 0.750", L 0.900"
Mfr # PSR12-1/4"-3MM-A
Zoro # G7095967
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.250 in x 3 mm
- Max. RPM 6000 RPM
- Outside Dia. 0.750 in (19.1 mm)
- Overall Length 0.900 in (22.9 mm)
- Torsional Stiffness (Deg./In.-Lbs.) 0.330 Deg/lb-in (2.92 Deg/Nm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR12-1/4"-3MM-A
- Zoro # G7095967
- UPC # 634529198148
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.250 in x 3 mm |
Outside Dia. | 0.750 in (19.1 mm) |
Overall Length | 0.900 in (22.9 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Description
Beam Coupling,4 Beam,1/4 In.x3mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- MILTON INDUSTRIES 1/2" x 50' Auto-Retracting Air Hose Reel (2780-50D)
- INGERSOLL-RAND V-Belt (95099453)
- SIEMENS Valve, Pneumatic, 3/4 In (257-02044)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- Ruland Couplings, Collars, & Adapters