Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 12x9mm, 303 SS, OD 30.0mm, L 38.0mm
Mfr # MWC30-12-9-SS
Zoro # G7086797
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm x 9 mm
- Max. RPM 6000 RPM
- Outside Dia. 30.0 mm
- Overall Length 38.0 mm
- Max. Angular Misalignment 3 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-12-9-SS
- Zoro # G7086797
- UPC # 634529120705
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm x 9 mm |
Outside Dia. | 30.0 mm |
Overall Length | 38.0 mm |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,12x9mm,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- MILTON INDUSTRIES 1/4" Female Plug "A" (778BK)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 2.250", L 3.200", Alum (MBCK57-20-15-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Aluminum (BC36-1"-15MM-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- Ruland Motion Control Couplings