Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 1/2"x6mm, 303 SS, OD 1.125", L 1.500"
Mfr # PCR18-1/2"-6MM-SS
Zoro # G7093410
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 6 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.125 in (28.6 mm)
- Overall Length 1.500 in (38.1 mm)
- Torsional Stiffness (Deg./In.-Lbs.) 0.111 Deg/lb-in (0.98 Deg/Nm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR18-1/2"-6MM-SS
- Zoro # G7093410
- UPC # 634529197516
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 6 mm |
Outside Dia. | 1.125 in (28.6 mm) |
Overall Length | 1.500 in (38.1 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,1/2 In.x6mm,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD (743B)
- MAIN FILTER Hydraulic Filter, replaces WIX D75A25GAV, Pressure Line, 25 micron, Outside-In (MF0059218)
- BANJO 2" Barbed x MNPT Adapter (HB200)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- RULAND Slit Coupling, Clamp, Long, Bores 0.250"x0.188", OD 0.787", Aluminum (RLC13-4-3-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- Ruland Couplings, Collars, & Adapters