Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 1/2"x12mm, Aluminum, OD 1.125", L 1.500"
Mfr # PCR20-1/2"-12MM-A
Zoro # G7093569
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 12 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.250 in (31.8 mm)
- Overall Length 1.500 in (38.1 mm)
- Max. Temp. Range (F) -40°F to 225°F (-40°C to 107°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR20-1/2"-12MM-A
- Zoro # G7093569
- UPC # 634529196700
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 12 mm |
Outside Dia. | 1.250 in (31.8 mm) |
Overall Length | 1.500 in (38.1 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,1/2 In.x12mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 13 # of Teeth (D40BS13H X 1/2)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (5GD60)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- Ruland Motion Control Couplings