Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 1/2"x10mm, Aluminum, OD 1.125", L 1.500"
Mfr # PCR18-1/2"-10MM-A
Zoro # G7093340
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 10 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.125 in (28.6 mm)
- Overall Length 1.500 in (38.1 mm)
- Max. Angular Misalignment 3 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR18-1/2"-10MM-A
- Zoro # G7093340
- UPC # 634529196458
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 10 mm |
Outside Dia. | 1.125 in (28.6 mm) |
Overall Length | 1.500 in (38.1 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,1/2 In.x10mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- DODGE Tigear-2 Reducers And Accessories, 17Q15L56 TIGEAR-2 REDUCER (17Q15L56 TIGEAR-2 REDUCER)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 (15100003-100)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- QUICK FITTING STRAIGHT COUPLING 1/2 X 1/2 IN (LF811)
- Ruland Couplings, Collars, & Adapters