Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 11x10mm, 303 SS, OD 30.0mm, L 38.0mm
Mfr # MWC30-11-10-SS
Zoro # G7086681
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm x 10 mm
- Max. RPM 6000 RPM
- Outside Dia. 30.0 mm
- Overall Length 38.0 mm
- Torsional Stiffness (Deg./In.-Lbs.) 0.46 Deg/Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-11-10-SS
- Zoro # G7086681
- UPC # 634529120774
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 11 mm x 10 mm |
Outside Dia. | 30.0 mm |
Overall Length | 38.0 mm |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,11x10mm,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 15 tons, 1" Stroke (H1501)
- TRITAN Taper-Lock Bushing, 1-3/8inBore dia, Steel (2517 X 1-3/8)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- Ruland Motion Control Couplings