Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 10mmx1/4", Aluminum, OD 1.125", L 1.500"
Mfr # PCR18-10MM-1/4"-A
Zoro # G7093849
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm x 0.250 in
- Max. RPM 6000 RPM
- Outside Dia. 1.125 in (28.6 mm)
- Overall Length 1.500 in (38.1 mm)
- Style Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR18-10MM-1/4"-A
- Zoro # G7093849
- UPC # 634529196519
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm x 0.250 in |
Outside Dia. | 1.125 in (28.6 mm) |
Overall Length | 1.500 in (38.1 mm) |
Screw Size | M4 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,10mmx1/4 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- LEESON Saw Motor, 2 HP, 3450 RPM, 115/230V (120997.00)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- BROAN Motor with Capacitor (99080396)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.313", L 1.688", Aluminum (BC21-15MM-1/2"-A)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- Ruland Motion Control Couplings