Shop All Rigid Clamp Couplings
Ruland
Motion Control Coupling, 10x6, Aluminum, M3
Mfr # MDCS25-10-6-A
Zoro # G0161099
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MDCS25-10-6-A
- Zoro # G0161099
- UPC # 634529084908
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 26.2 mm |
Outside Dia. (mm) | 25.4 |
Clearance Dia. (mm) | 25.4 |
Screw Size (mm) | M3 |
Overall Length (mm) | 26.2 |
Screw Size | M3 |
Length through Bore (mm) | 13.1 |
Length through Bore | 13.1 mm |
Maximum Bore Diameter | 10 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 10 mm |
Hub Length | 11.8 mm |
Length Through Bore 1 | 12.7 mm |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 12.7 mm |
Bore Diameter 2 | 6 mm |
Minimum Bore Diameter | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 1 Degrees , Axial Motion 0.15 mm, Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.8 N-m, Hub Length 11.8 mm, Hub Material Aluminum, Dynamic Torque Reversing 1.4 N-m, Coupling Outside Diameter 25.4 mm, Number of Discs 1, Length Through Bore 1 12.7 mm, Length Through Bore 2 12.7 mm, Maximum Bore Diameter 10 mm, Minimum Bore Diameter 6 mm, Shaft Locking Type Clamp On, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR81)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4150-5)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- Ruland Rigid Clamp Couplings