Shop All Shaft Collars
Ruland
Left Hand Threaded Collar, Bore M5x0.8, Stainless Steel, OD 16mm
Mfr # MTCL-5-0.8-SS-LH
Zoro # G3405939
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Outside Dia. 16 mm
- Dimension Type Metric
- Width 9 mm
- Screw Size M3 x 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MTCL-5-0.8-SS-LH
- Zoro # G3405939
- UPC # 634529240304
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M5 x 0.8 |
Outside Dia. | 16 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 8 |
Clearance Dia. | 20.8 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0265 lbs |
System of Measurement | Metric |
Number of Screws | 1 ea |
Style | One-Piece |
Type | Left Threaded |
Screw Seating Torque | 1.1 Nm |
Screw Location (R) | 5.50 mm |
Screw Finish | Bright |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece left hand threaded shaft collar has an M5 x 0.8 bore, 16mm OD, and 9mm width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Threaded collars allow for higher axial holding power than traditional round bore types. Left hand threading is commonly used when right hand threading is not feasible or for safety to prevent the unintended removal of critical components. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- ENERPAC U Cup (CJ422041)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (CL-21-F)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- Ruland Shaft Collars