Shop All Shaft Collars
Ruland
Left Hand Threaded Collar, Bore M10x1.5, Steel, OD 24mm
Mfr # MTCL-10-1.5-F-LH
Zoro # G3402980
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Outside Dia. 24 mm
- Dimension Type Metric
- Width 9 mm
- Screw Size M3 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MTCL-10-1.5-F-LH
- Zoro # G3402980
- UPC # 634529300343
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | M10 x 1.5 |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.055 lbs |
System of Measurement | Metric |
Screw Finish | Black Oxide |
Screw Location (R) | 8.50 mm |
Style | One-Piece |
Type | Left Threaded |
Number of Screws | 1 ea |
Screw Seating Torque | 2.1 Nm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece left hand threaded shaft collar has an M10 x 1.5 bore, 24mm OD, and 9mm width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Threaded collars allow for higher axial holding power than traditional round bore types. Left hand threading is commonly used when right hand threading is not feasible or for safety to prevent the unintended removal of critical components. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 56in PL, T112 (560H300)
- CLIMAX METAL PRODUCTS H2C-106-S Two-Piece Clamping Collar Recessed Screw (H2C-106-S)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (6WA71)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.0000", OD 82mm, Steel (MCL-32E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Steel (MCL-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 7mm, OD 18mm, Plastic, MCL-7-P (MCL-7-P)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- Ruland Shaft Collars