Shop All Shaft Collars
Ruland
Keyed Shaft Collar, 2pc Double Wide, Bore 2.000", Steel, OD 3"
Mfr # WSPK-32-F
Zoro # G3390030
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.0000 in
- Material Black Oxide Steel
- Outside Dia. 3 in
- Dimension Type Inch
- Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # WSPK-32-F
- Zoro # G3390030
- UPC # 634529306116
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.0000 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 1 15/32 in |
Screw Size | 5/16/2024 |
Clearance Dia. | 3.360 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 1.4037 lbs |
System of Measurement | Inch |
Keyway (K) | 1/2 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Style | Keyed |
Screw Finish | Black Oxide |
Type | Two-Piece |
Screw Seating Torque | 325 lb-in |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Location (R) | 1.250 in |
Number of Screws | 4 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece double wide shaft collar has a 2.000" bore, 1/2" keyway, 3" OD, and 1 15/32" width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- MCGILL CF Series, Cam Follower, #CF5/8SB (CF5/8SB)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 50 PSI, SS (SRV250-V-SS-050)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 28mm, Alum (MQCL-28-A)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 45mm, Anodized Aluminum (MSPB-45-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- Ruland Shaft Collars