Shop All Shaft Collars
Ruland
Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875"
Mfr # SPK-40-F
Zoro # G3402868
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5000 in
- Material Black Oxide Steel
- Outside Dia. 3 3/4 in
- Dimension Type Inch
- Width 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPK-40-F
- Zoro # G3402868
- UPC # 634529230176
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.5000 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 0.875 in |
Screw Size | 3/8/2024 |
Clearance Dia. | 4.034 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 1.3346 lbs |
System of Measurement | Inch |
Keyway (K) | 5/8 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Black Oxide |
Number of Screws | 2 ea |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Seating Torque | 570 lb-in |
Type | Two-Piece |
Style | Keyed |
Screw Location (R) | 1.563 in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece keyed shaft collar has a 2.5000" bore, 5/8" keyway, 3 3/4" OD, and 0.875" width. It is designed for use with keyed shafting and in applications where the collar may be used for positive drive. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3525, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3525 (3525)
- LUBRIPLATE Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-060)
- TOMPKINS Hydraulic Fitting-International06MORFS-16X1.5MM (FF7400-06-16)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16P)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SPK-24-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- RULAND Shaft Collar, Clamp, 1Pc, 13/16 In, Steel (CL-13-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- Ruland Couplings, Collars, & Adapters