Shop All Shaft Collars
Ruland
Keyed Shaft Collar, 1pc Double Wide, Bore 8mm, Stainless, OD 18mm
Mfr # MWCLK-8-SS
Zoro # G3387538
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8 mm
- Material 303 Stainless Steel
- Outside Dia. 18 mm
- Dimension Type Metric
- Width 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWCLK-8-SS
- Zoro # G3387538
- UPC # 634529305607
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 18 mm |
Dimension Type | Metric |
Width | 20 mm |
Screw Size | M3 |
Clearance Dia. | 22.4 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0624 lbs |
System of Measurement | Metric |
Bore Tolerance | +0.05 mm / +0.012 mm |
Style | Keyed |
Screw Seating Torque | 1.1 Nm |
Keyway (K) | 2 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 2 ea |
Type | One-Piece |
Screw Finish | Bright, No Plating |
Screw Location (R) | 6.50 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece double wide shaft collar has a 8mm bore, 2mm keyway, 18mm OD, and 20mm width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 3/8" (F) TO 3/8" (M) Black Nickel Plated Check Valve (92834)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron (ZX-R730G10)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600L075 (600L075G)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 303 SS (MCL-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SPK-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- Ruland Couplings, Collars, & Adapters