Shop All Motion Control Couplings
Ruland
Keyed Set Screw Oldham Cplg Hub, Bore 16mm, OD 33.3mm, Stainless Steel
Mfr # MOSC33-16-SS
Zoro # G3405205
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.313 in (33.3 mm)
- Overall Length 1.875 in (47.6 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOSC33-16-SS
- Zoro # G3405205
- UPC # 634529239087
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 1.313 in (33.3 mm) |
Overall Length | 1.875 in (47.6 mm) |
Fastening Dimensions | Metric |
Hub Width | 15.0 mm |
Set Screw Size | M4 |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Weight | 0.1968 lbs |
Material | 303 Stainless Steel |
Screw Type | Set Screw with Keyway |
Max. Temp. Range (F) | Rating determined by disk |
Style | Set Screw with Keyway |
Keyway (mm) | 5 mm |
Screw Seating Torque | 1.76 Nm |
Number of Screws | 2 ea 90° apart |
B1 Shaft Penetration | 15.0 mm |
Measurement Type | Metric |
Screw Finish | Bright |
Screw Material | 18-8 300 Series Stainless Steel |
Bore Tolerance | +0.03 mm / -0.00 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 16mm bore, 5mm keyway, 33.3mm OD, and 15.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 46220 M8 X 1.0mm Metric Grease Fitting, Straight, 10 Pack (GFT/8/1)
- CAMOZZI Female Swivel Elbow, 1/4" Push-In, 1/4" Femaile NPT, Buna-N, Nickel Plated (6523 04-04)
- ALEMITE Grease Gun Hose, For Hydraulic Fitting, # 308730, 1/8", L 12" (317850-1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x7/8)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.625", L 2.000", Alum (BCK26-15MM-1/2"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- Ruland Couplings, Collars, & Adapters