Shop All Motion Control Couplings
Ruland
Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum
Mfr # MOSC41-15-A
Zoro # G3401136
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOSC41-15-A
- Zoro # G3401136
- UPC # 634529232255
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Hub Width | 18.0 mm |
Fastening Dimensions | Metric |
Set Screw Size | M5 |
Details
Max. RPM | 4500 RPM |
Finish | Black Anodized |
Weight | 0.1396 lbs |
Material | Aluminum |
Style | Set Screw with Keyway |
Screw Type | Set Screw with Keyway |
Keyway (mm) | 5 mm |
Max. Temp. Range (F) | Rating determined by disk |
B1 Shaft Penetration | 18.0 mm |
Measurement Type | Metric |
Screw Seating Torque | 4 Nm |
Screw Material | Alloy Steel |
Screw Finish | Black Oxide |
Bore Tolerance | +0.03 mm / -0.00 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 2 ea 90° apart |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed set screw style hub is a component in a three piece design which mates two aluminum hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 15mm bore, 5mm keyway, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Ruland's proprietary manufacturing process combined with an anodized finish improves lubricity and allows for the longest service life in the industry. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 170J8 Vee-Rib Belt (170J8)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Alum (MSP-16-A)
- DAYTON AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque (1LNF8)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- Ruland Couplings, Collars, & Adapters