Shop All Motion Control Couplings
Ruland
Keyed Set Screw Oldham Cplg Hub, Bore 0.500", OD 1.000", Stainless
Mfr # OSC16-8-SS
Zoro # G3402615
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in
- Max. RPM 4500 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.125 in (28.6 mm)
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OSC16-8-SS
- Zoro # G3402615
- UPC # 634529239704
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.125 in (28.6 mm) |
Set Screw Size | M4 |
Hub Width | 0.467 in |
Fastening Dimensions | Metric |
Details
Max. RPM | 4500 RPM |
Material | 303 Stainless Steel |
Finish | Bright |
Weight | 0.0717 lbs |
Style | Set Screw with Keyway |
Screw Type | Set Screw with Keyway |
Max. Temp. Range (F) | Rating determined by disk |
Keyway (In.) | 1/8 in |
Number of Screws | 2 ea 90° apart |
Screw Seating Torque | 1.76 Nm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Bore Tolerance | +0.001 in / -0.000 in |
B1 Shaft Penetration | 0.467 in |
Screw Material | 18-8 300 Series Stainless Steel |
Measurement Type | Inch |
Screw Finish | Bright |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 0.500" bore, 1/8" keyway, 1.000" OD, and 0.467" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX75 Cogged V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (6L250)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD (1602B)
- DONALDSON Clamp, Accuseal 6 In (152 Mm) (J000209)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- Ruland Couplings, Collars, & Adapters