Shop All Shaft Collars
Ruland
Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel
Mfr # MSPK-60-F
Zoro # G3401066
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Material Black Oxide Steel
- Outside Dia. 88 mm
- Dimension Type Metric
- Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPK-60-F
- Zoro # G3401066
- UPC # 634529302965
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 88 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M8 x 25 |
Clearance Dia. | 94.0 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.9352 lbs |
System of Measurement | Metric |
Screw Location (R) | 37.01 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Number of Screws | 2 ea |
Type | Two-Piece |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 39 Nm |
Keyway (K) | 18 mm |
Style | Keyed |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece keyed shaft collar has a 60mm bore, 18mm keyway, 88mm OD, and 19mm width. It is designed for use with keyed shafting and in applications where the collar may be used for positive drive. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 89" (B89)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame (30PT66)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- RULAND Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm (MSPK-14-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- GLOBAL GSC-075-SS Set Screw Collar (GSC-075-SS)
- Ruland Couplings, Collars, & Adapters