Shop All Motion Control Couplings
Ruland
Keyed Clamp Oldham Cplg Hub, Bore 17mm, OD 41.3mm, Stainless Steel
Mfr # MOCC41-17-SS
Zoro # G3390618
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Weight 0.3587 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC41-17-SS
- Zoro # G3390618
- UPC # 634529238738
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Hub Width | 18.0 mm |
Fastening Dimensions | Metric |
Set Screw Size | M4 |
Details
Max. RPM | 4500 RPM |
Weight | 0.3587 lbs |
Finish | Bright |
Material | 303 Stainless Steel |
Style | Clamp with Keyway |
Keyway (mm) | 5 mm |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Clamp with Keyway |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 2.5 Nm |
Screw Material | 18-8 300 Series Stainless Steel |
Number of Screws | 1 ea |
B1 Shaft Penetration | 18.0 mm |
Measurement Type | Metric |
Screw Finish | Bright |
Bore Tolerance | +0.03 mm / -0.00 mm |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 17mm bore, 5mm keyway, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-050-S One-Piece Clamping Collar (1C-050-S)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- GATES Polyflex Belts, 5M650 (5M650)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- Ruland Motion Control Couplings