Shop All Motion Control Couplings
Ruland
Keyed Clamp Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum
Mfr # MOCC41-15-A
Zoro # G3388527
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Weight 0.1285 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC41-15-A
- Zoro # G3388527
- UPC # 634529231258
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Hub Width | 18.0 mm |
Details
Max. RPM | 4500 RPM |
Weight | 0.1285 lbs |
Material | Aluminum |
Finish | Black Anodized |
Keyway (mm) | 5 mm |
Max. Temp. Range (F) | Rating determined by disk |
Style | Clamp with Keyway |
Screw Type | Clamp with Keyway |
Screw Material | Alloy Steel |
Number of Screws | 1 ea |
Screw Seating Torque | 4.6 Nm |
Screw Finish | Black Oxide |
Bore Tolerance | +0.03 mm / -0.00 mm |
Measurement Type | Metric |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
B1 Shaft Penetration | 18.0 mm |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two aluminum hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 15mm bore, 5mm keyway, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Ruland's proprietary manufacturing process combined with an anodized finish improves lubricity and allows for the longest service life in the industry. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23445MPG, Return Line, 10 micron, Outside-In (MF0063247)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (2408-04)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore1 1/2" (IP24G)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- DODGE Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1-1/4 in Bore Dia 16 Teeth, 3.91 in OD, Steel (099110)
- Ruland Couplings, Collars, & Adapters