Shop All Motion Control Couplings
Ruland
Keyed Clamp Oldham Cplg Hub, Bore 10mm, OD 33.3mm, Stainless Steel
Mfr # MOCC33-10-SS
Zoro # G3409070
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.313 in (33.3 mm)
- Overall Length 1.875 in (47.6 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOCC33-10-SS
- Zoro # G3409070
- UPC # 634529238578
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 1.313 in (33.3 mm) |
Overall Length | 1.875 in (47.6 mm) |
Hub Width | 15.0 mm |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Weight | 0.2192 lbs |
Material | 303 Stainless Steel |
Style | Clamp with Keyway |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Clamp with Keyway |
Keyway (mm) | 3 mm |
Screw Material | 18-8 300 Series Stainless Steel |
B1 Shaft Penetration | 15.0 mm |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Finish | Bright |
Measurement Type | Metric |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 1 ea |
Screw Seating Torque | 1.1 Nm |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 10mm bore, 3mm keyway, 33.3mm OD, and 15.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End (FF66)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- D&D 33 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 2.250", L 3.200", Alum (MBCK57-20-15-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm (MBC41-16-16-A)
- Ruland Motion Control Couplings