Shop All Motion Control Couplings
Ruland
Keyed Clamp Oldham Cplg Hub, Bore 0.625", OD 1.625", Stainless Steel
Mfr # OCC26-10-SS
Zoro # G3391126
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625 in
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OCC26-10-SS
- Zoro # G3391126
- UPC # 634529239568
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Set Screw Size | M4 |
Fastening Dimensions | Metric |
Hub Width | 0.710 in |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Material | 303 Stainless Steel |
Weight | 0.3668 lbs |
Style | Clamp with Keyway |
Screw Type | Clamp with Keyway |
Keyway (In.) | 3/16 in |
Max. Temp. Range (F) | Rating determined by disk |
Measurement Type | Inch |
Screw Seating Torque | 2.5 Nm |
Number of Screws | 1 ea |
B1 Shaft Penetration | 0.710 in |
Bore Tolerance | +0.001 in / -0.000 in |
Screw Finish | Bright |
Screw Material | 18-8 300 Series Stainless Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 0.625" bore, 3/16" keyway, 1.625" OD, and 0.710" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- D&D 140" Outside Length, 5/8" Top Width, 1 Ribs (5VK1400)
- PASLODE Framing Tool Fuel Cartridge, For Paslode 19L844, 48PD34, 902600 (816008)
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 771 LOCTITE LB 771 Anti-Seize (234269)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Motion Control Coupling, 6 Beam, 15mmx1/2", Aluminum, OD 1.250", L 1.750" (FCR20-15MM-1/2"-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- Ruland Motion Control Couplings