Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 28mmx0.625", OD 2.250", L 3.200", Alum
Mfr # BCK36-28MM-5/8"-A
Zoro # G3411146
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm x 0.625 in
- Max. RPM 10000 RPM
- Outside Dia. 2.250 in
- Overall Length 3.200 in
- Screw Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # BCK36-28MM-5/8"-A
- Zoro # G3411146
- UPC # 634529308745
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 28 mm x 0.625 in |
Outside Dia. | 2.250 in |
Overall Length | 3.200 in |
Screw Size | M6 |
Length | 3.200 in |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 28mm x 0.625" bores, 8mm x 3/16" keyways, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Breather Vent, 3/4" NPT, 3/4" dia. (1EJT9)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50BS24H X 1)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- Ruland Motion Control Couplings