Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 22mmx0.625", OD 2.000", L 2.313", Alum
Mfr # BCK32-22MM-5/8"-A
Zoro # G3405625
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22 mm x 0.625 in
- Max. RPM 10000 RPM
- Outside Dia. 2.000 in (50.8 mm)
- Overall Length 2.313 in (58.8 mm)
- Screw Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BCK32-22MM-5/8"-A
- Zoro # G3405625
- UPC # 634529294178
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 22 mm x 0.625 in |
Outside Dia. | 2.000 in (50.8 mm) |
Overall Length | 2.313 in (58.8 mm) |
Screw Size | M5 |
Length | 2.313 in (58.8 mm) |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 22mm x 0.625" bores, 6mm x 3/16" keyways, 2.000" (50.8mm) OD, and 2.313" (58.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- ELESA Oil level indicators, HFTX.1 1/16-12 SAE (HFTX. (inch sizes))
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Couplings (71-3PCC-6)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- Ruland Couplings, Collars, & Adapters