Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum
Mfr # MBCK41-20-10-A
Zoro # G3412248
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm x 10 mm
- Max. RPM 10000 RPM
- Outside Dia. 41.3 mm
- Overall Length 50.8 mm
- Screw Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBCK41-20-10-A
- Zoro # G3412248
- UPC # 634529293546
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 20 mm x 10 mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Screw Size | M4 |
Length | 50.8 mm |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 20mm x 10mm bores, 6mm x 3mm keyways, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C030105)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1341212C)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.625", OD 1.625", L 2.000", Alum (BCK26-10-10-A)
- Ruland Motion Control Couplings