Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 17x16mm, OD 2.250", L 3.200", Alum
Mfr # MBCK57-17-16-A
Zoro # G3424254
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17 mm x 16 mm
- Max. RPM 10000 RPM
- Outside Dia. 57.2 mm
- Screw Size M6
- Max. Angular Misalignment 2.0 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBCK57-17-16-A
- Zoro # G3424254
- UPC # 634529310052
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 17 mm x 16 mm |
Outside Dia. | 57.2 mm |
Screw Size | M6 |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 17mm x 16mm bores, 5mm x 5mm keyways, 57.2mm OD, and 81.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- MITSUBOSHI A70 72Inch Outside Length, 1 Ribs (A70)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC3)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- Ruland Motion Control Couplings