Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 16x9mm, OD 33.3mm, L 42.9mm, Alum
Mfr # MBCK33-16-9-A
Zoro # G3414357
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm x 9 mm
- Max. RPM 10000 RPM
- Outside Dia. 33.3 mm
- Overall Length 42.9 mm
- Max. Angular Misalignment 1.5 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBCK33-16-9-A
- Zoro # G3414357
- UPC # 634529292327
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 16 mm x 9 mm |
Outside Dia. | 33.3 mm |
Overall Length | 42.9 mm |
Screw Size | M3 |
Length | 42.9 mm |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 16mm x 9mm bores, 5mm x 3mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- DAYTON Coupling, Rigid Steel (6L017)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- RULAND Motion Control Coupling, 4 Beam, 1/4"x6mm, 303 SS, OD 0.750", L 0.900" (PCR12-1/4"-6MM-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- Ruland Couplings, Collars, & Adapters