Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 15x12mm, OD 41.3mm, L 50.8mm, Alum
Mfr # MBCK41-15-12-A
Zoro # G3412239
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm x 12 mm
- Max. RPM 10000 RPM
- Outside Dia. 41.3 mm
- Overall Length 50.8 mm
- Torsional Stiffness (Deg./In.-Lbs.) 63 Nm/Deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBCK41-15-12-A
- Zoro # G3412239
- UPC # 634529293096
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 15 mm x 12 mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Screw Size | M4 |
Length | 50.8 mm |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 15mm x 12mm bores, 5mm x 4mm keyways, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1537mm (SPZ1537)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 CONNECTING LINK)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- Ruland Couplings, Collars, & Adapters