Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum
Mfr # BCK36-1"-15MM-A
Zoro # G3412668
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.000 in x 15 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.250 in
- Overall Length 3.200 in
- Max. Temp. Range (F) -40°F to 200°F (-40°C to 93°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BCK36-1"-15MM-A
- Zoro # G3412668
- UPC # 634529308110
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1.000 in x 15 mm |
Outside Dia. | 2.250 in |
Overall Length | 3.200 in |
Screw Size | M6 |
Length | 3.200 in |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.000" x 15mm bores, 1/4" x 5mm keyways, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ram System, 4 Ton (3ZC68)
- FESTO Service Unit LFR-1/4-D-MINI-KC (LFR-1/4-D-MINI-KC)
- DYNABRADE DYNASWIVEL FITTING (DB94300)
- NSK NSK 6308, 6300 Series Single Row Deep Groove Ball Bearing (6308)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Motion Control Coupling, 4 Beam, 12x9mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-9-SS)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- Ruland Motion Control Couplings