Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum
Mfr # BCK32-1"-15MM-A
Zoro # G3425889
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.000 in x 15 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.000 in (50.8 mm)
- Overall Length 2.313 in (58.8 mm)
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BCK32-1"-15MM-A
- Zoro # G3425889
- UPC # 634529293706
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1.000 in x 15 mm |
Outside Dia. | 2.000 in (50.8 mm) |
Overall Length | 2.313 in (58.8 mm) |
Screw Size | M5 |
Length | 2.313 in (58.8 mm) |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.000" x 15mm bores, 1/4" x 5mm keyways, 2.000" (50.8mm) OD, and 2.313" (58.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- REXNORD Assembly 1-1/8In X 1-1/16In Jaw Coupling (5R10P-1.125S-1.063C)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, BK130 1 3/16 (BK130 1 3/16)
- RULAND Slit Coupling, Clamp, Long, Bores 0.250"x0.188", OD 0.787", Aluminum (RLC13-4-3-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- Ruland Motion Control Couplings