Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum
Mfr # BCK16-1/2"-9MM-A
Zoro # G3412336
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 9 mm
- Max. RPM 10000 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.313 in (33.3 mm)
- Torsional Stiffness (Deg./In.-Lbs.) 244 lb-in/Deg (27 Nm/Deg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # BCK16-1/2"-9MM-A
- Zoro # G3412336
- UPC # 634529238325
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 9 mm |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.313 in (33.3 mm) |
Screw Size | M3 |
Length | 1.313 in (33.3 mm) |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.500" x 9mm bores, 1/8" x 3mm keyways, 1.000" (25.4mm) OD, and 1.313" (33.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (41471)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- Ruland Couplings, Collars, & Adapters