Shop All Motion Control Couplings
Ruland
Keyed Clamp Bellows Cplg, Bores 0.500"x0.375", OD 1.625", L 2.000", Alum
Mfr # BCK26-8-6-A
Zoro # G3425399
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 0.375 in
- Max. RPM 10000 RPM
- Outside Dia. 1.625 in
- Overall Length 2.000 in
- Max. Parallel Misalignment (In.) 0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BCK26-8-6-A
- Zoro # G3425399
- UPC # 634529292860
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 0.375 in |
Outside Dia. | 1.625 in |
Overall Length | 2.000 in |
Screw Size | M4 |
Length | 2.000 in |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.500" x 0.375" bores, 1/8" x 3/32" keyways, 1.625" OD, and 2.000" length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- GLOBAL GSC-025-B Set Screw Collar (GSC-025-B)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- Ruland Motion Control Couplings