Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia .625 In, Size JCC26
Mfr # JCC26-10-A
Zoro # G2781511
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 2.09 in
- Overall Length 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JCC26-10-A
- Zoro # G2781511
- UPC # 634529110058
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JCC26 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 2.09 in |
Overall Length | 2.09 in |
Size | JCC26 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | JC26 |
Keyway Width | 3/16 in |
Screw Thread Size | M4 |
Coupling Overall Length | 2 3/32 in |
Hub Diameter | 1 5/8 in |
Keyway Depth | 3/32 in |
Outside Diameter | 1 5/8 in |
Length through Bore | 0.7 in |
Bore Diameter | 5/8 in |
Description
Jaw Coupling Hub, Coupling Size JC26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-08-O)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- AMFLO Plug, (F)NPT, 1/4, Steel (CP20-23)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- RULAND Jaw Cplg Hub, Bore Dia .750 In, Size JCC26 (JCC26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- Ruland Jaw Type Couplings