Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia .625 In, Size JC26
Mfr # JC26-10-A
Zoro # G2324271
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 2.09 in
- Keyway Size None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # JC26-10-A
- Zoro # G2324271
- UPC # 634529068465
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC26 |
Bore Dia. | 5/8 in |
Keyway Size Type | None |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 2.09 in |
Keyway Size | None |
Size | JC26 |
Overall Length | 2.09 in |
Coupling Size | JC26 |
Screw Thread Size | M4 |
Coupling Overall Length | 2 3/32 in |
Hub Diameter | 1 5/8 in |
Outside Diameter | 1 5/8 in |
Length through Bore | 0.7 in |
Bore Diameter | 5/8 in |
Description
Jaw Coupling Hub, Coupling Size JC26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR CUBE RS Ballast, 120V, 1-Lamp, F14/15/17 (SC-120-115-CT8)
- TRITAN Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24H)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- TIMKEN TRB Thrust Stamped Race, T581-904B1 (T581-904B1)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- RULAND Jaw Cplg Hub, Bore Dia .750 In, Size JCC26 (JCC26-12-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJC51-22-A)
- RULAND Jaw Coupling Hub (MJC70-35-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- Ruland Jaw Type Couplings