Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19
Mfr # MJC19-5-A
Zoro # G2315171
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 0.75 in
- Assembled Coupling Length 27.2 mm
- Overall Length 27.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJC19-5-A
- Zoro # G2315171
- UPC # 634529067697
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJC19 |
Bore Dia. | 5 mm |
Keyway Size Type | None |
Outside Dia. | 0.75 in |
Assembled Coupling Length | 27.2 mm |
Overall Length | 27.2 mm |
Size | MJC19 |
Keyway Size | None |
Coupling Size | MJC19 |
Screw Thread Size | M2.5 |
Outside Diameter | 19.1 mm |
Bore Diameter | 5 mm |
Hub Diameter | 19.1 mm |
Length through Bore | 9.8 mm |
Coupling Overall Length | 27.2 mm |
Description
Jaw Coupling Hub, Coupling Size MJC19, Outside Diameter 19.1 mm, Coupling Overall Length 27.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2.5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 19.1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- EPPENSTEINER 1361H20SL Replacement/Interchange Hydraulic Filter (MF0578412)
- RULAND Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19 (MJC19-6-A)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- RULAND Jaw Cplg Hub, Bore Dia 8 mm, Size MJC19 (MJC19-8-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJC51-22-A)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-5/8" (29HY65)
- Ruland Couplings, Collars, & Adapters