Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia .188 In, Size JC10
Mfr # JC10-3-A
Zoro # G2983425
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 0.59 in
- Assembled Coupling Length 0.88 in
- Keyway Size None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JC10-3-A
- Zoro # G2983425
- UPC # 634529068311
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC10 |
Bore Dia. | 3/16 in |
Keyway Size Type | None |
Outside Dia. | 0.59 in |
Assembled Coupling Length | 0.88 in |
Keyway Size | None |
Overall Length | 0.88 in |
Size | JC10 |
Coupling Size | JC10 |
Outside Diameter | 19/32 in |
Hub Diameter | 19/32 in |
Length through Bore | 0.3 in |
Bore Diameter | 3/16 in |
Screw Thread Size | M2 |
Coupling Overall Length | 55/64 in |
Description
Jaw Coupling Hub, Coupling Size JC10, Outside Diameter 19/32 in, Coupling Overall Length 55/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/16 in, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M2, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 19/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- MI-T-M Variable Nozzle Assembly, 1.35mm (16-0414)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1D)
- PARKER Mounting Bracket (Includes Panel Nut) (PS417B)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- RULAND Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19 (MJC19-6-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- Ruland Couplings, Collars, & Adapters