Shop All Jaw Type Couplings
Ruland
Jaw Coupling Spider, Polyurethane
Mfr # JD32/51-92Y
Zoro # G8427684
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC32/JCC32/MJC51/MJCC51/MJS51
- HP Rating @ 100 RPM 0.3490
- Rated Torque 220 in-lb
- Temp. Range -10 Degrees to 180 Degrees F
- Max. RPM 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # JD32/51-92Y
- Zoro # G8427684
- UPC # 634529068984
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC32/JCC32/MJC51/MJCC51/MJS51 |
Coupling Size | JC32, JCC32, JS32, JSC32, MJC51, MJCC51, MJS51, MJSC51 |
Spider Width | 0.72 in |
Outside Diameter | 2 in |
Description
Jaw Coupling Spider, Coupling Size JC32, JCC32, JS32, JSC32, MJC51, MJCC51, MJS51, MJSC51, Outside Diameter 2 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.3490 hp, Spider Material Polyurethane, Maximum Torque 220 in-lb, Parallel Misalignment 0.006 in, Durometer Hardness 92A, Axial Motion 0.05 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC32, JCC32, JS32, JSC32, MJC51, MJCC51, MJS51, MJSC51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- BALDOR-RELIANCE Pump Motor, 2 HP, 1755 rpm, 3-Phase (EJMM3558T)
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M20X1.5 (1A8DSA6)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- Ruland Couplings, Collars, & Adapters