Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub
Mfr # JC50-26-A
Zoro # G908674928
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Size JC50
- Fail Safe Yes
- Bore Diameter 1 5/8 in
- Hub Material Grade 2024
- Hub Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JC50-26-A
- Zoro # G908674928
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Coupling Size | JC50 |
Bore Diameter | 1 5/8 in |
Coupling Overall Length | 1 19/32 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3 1/8 in |
Details
Item | Jaw Coupling Hub |
Fail Safe | Yes |
Hub Material Grade | 2024 |
Hub Material | Aluminum |
Maximum Operating Temperature | 180 Degrees F |
Bore Tolerance | +0.001/-0.000 in |
Maximum Speed | 8,000 RPM |
Minimum Operating Temperature | -10 Degrees F |
Shaft Locking Type | Clamp On |
Zero Backlash | Yes |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS3 Compliant |
Jaw Profile | Curved |
Features | Balanced Design, Replaceable Spider |
Description
Jaw Coupling Hub, Coupling Size JC50, Outside Diameter 3 1/8 in, Coupling Overall Length 1 19/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 5/8 in, Shaft Locking Type Clamp On, Jaw Profile Curved, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Hub Material Grade 2024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.59" ID NYLON SLEEVE-100' (NHS-159-100 FT)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY02530-50)
- MAIN FILTER Hydraulic Filter, replaces BUYER'S U9L3FE, Return Line, 10 micron, Outside-In (MF0062289)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19 (MJC19-6-A)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- Ruland Jaw Type Couplings