Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 8mm, Aluminum
Mfr # MJS25-8-A
Zoro # G8324163
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 25.4 mm
- Assembled Coupling Length 35.4 mm
- Size MJS25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJS25-8-A
- Zoro # G8324163
- UPC # 634529068069
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJS25 |
Bore Dia. | 8 mm |
Keyway Size Type | None |
Outside Dia. | 25.4 mm |
Assembled Coupling Length | 35.4 mm |
Size | MJS25 |
Overall Length | 35.4 mm |
Keyway Size | None |
Coupling Size | MJS25 |
Coupling Overall Length | 35.3 mm |
Length through Bore | 11.9 mm |
Screw Thread Size | M4 |
Hub Diameter | 25.4 mm |
Bore Diameter | 8 mm |
Outside Diameter | 25.4 mm |
Description
Jaw Coupling Hub, Coupling Size MJS25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 8 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- WECHEM Infinity Penetrating Oil, PK12 (A135)
- RELIANCE CONTROLS Brush Holder Assembly Electric Motor Parts And Accessory (610470-1R)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.90" OD (3V692)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC36-10-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- Ruland Couplings, Collars, & Adapters