Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 5mm, Aluminum
Mfr # MJS19-5-A
Zoro # G9188191
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 19.1 mm
- Assembled Coupling Length 27.2 mm
- Keyway Size None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MJS19-5-A
- Zoro # G9188191
- UPC # 634529068021
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJS19 |
Bore Dia. | 5 mm |
Keyway Size Type | None |
Outside Dia. | 19.1 mm |
Assembled Coupling Length | 27.2 mm |
Keyway Size | None |
Size | MJS19 |
Overall Length | 27.2 mm |
Coupling Size | MJS19 |
Coupling Overall Length | 27.2 mm |
Bore Diameter | 5 mm |
Hub Diameter | 19.1 mm |
Length through Bore | 9.8 mm |
Screw Thread Size | M3 |
Outside Diameter | 19.1 mm |
Description
Jaw Coupling Hub, Coupling Size MJS19, Outside Diameter 19.1 mm, Coupling Overall Length 27.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 19.1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- ZORO SELECT FHP Sheave, 2AK104 x 1 (2AK1041)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- DAYTON 2L190 Cogged V-Belt, 19" Outside Length, 1/4" Top Width, 1 Ribs (13V779)
- RULAND Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19 (MJC19-6-A)
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- RULAND Jaw Cplg Hub, Bore Dia 8 mm, Size MJC19 (MJC19-8-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- RULAND Jaw Coupling Hub (MJC70-35-A)
- RULAND Urethane Spider, Tq 75 In-Lbs, JC16/MJC25 (JD16/25-98R)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-5/8" (L190158)
- Ruland Jaw Type Couplings