Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 5/8in., Aluminum
Mfr # JSC36-10-A
Zoro # G7873205
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 2.25 in
- Assembled Coupling Length 3.15 in
- Overall Length 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # JSC36-10-A
- Zoro # G7873205
- UPC # 634529113493
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JSC36 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.25 in |
Assembled Coupling Length | 3.15 in |
Overall Length | 3.15 in |
Keyway Size | 3/16" x 3/32" |
Size | JSC36 |
Coupling Size | JS36 |
Screw Thread Size | M8 |
Hub Diameter | 2 1/4 in |
Coupling Overall Length | 3 5/32 in |
Bore Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Length through Bore | 1.1 in |
Keyway Width | 3/16 in |
Outside Diameter | 2 1/4 in |
Description
Jaw Coupling Hub, Coupling Size JS36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- KRYTOX 0.5 oz Tube White (GPL-206)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- RULAND Jaw Cplg Hub, Bore Dia 1 In, Size JCC36 (JCC36-16-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- RULAND Jaw Cplg Hub, Bore Dia .188 In, Size JC10 (JC10-3-A)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- RULAND Jaw Coupling Hub (JC50-20-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" (AL110112)
- Ruland Couplings, Collars, & Adapters